Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size
Mfr # 5608-4-4S
Zoro # G0698547
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 7/16"-20
- Coupler Body Size 1/4"
- Coupler Flow Rate 1.0 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5608-4-4S
- Zoro # G0698547
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/16"-20 |
Coupler Body Size | 1/4" |
Thread Size | 7/16"-20 |
Length | 1-13/16" |
Overall Length | 1 13/16 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5600 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Collet Wrench, 11mm (PN5ZL14018G)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-112MP/4, 19.57)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-24B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (5100-S5-12B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series (5601-16-16S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- Eaton Aeroquip Hydraulic Quick Couplers