Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # 5610-12-12S
Zoro # G0698513
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
- Coupler Flow Rate 28.0 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5610-12-12S
- Zoro # G0698513
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/16"-12 |
Length | 2-35/64" |
Overall Length | 2 35/64 in |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5600 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- FESTO Solenoid Valve MHJ10-S-2, 5-MF (MHJ10-S-2,5-MF)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (5610-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1001-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 5600 Series (5601-16-16S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (5100-S5-12B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (PHC8-8FV)
- Eaton Aeroquip Hydraulic Quick Couplers