Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series
Mfr # 5100-S2-24B
Zoro # G0698477
Free Shipping & Returns
$397.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type 6100
- Connection Type NPT
- Coupler Thread Size 1-1/2"-11-1/2
- Coupler Body Size 1-1/2"
- Coupler Flow Rate 110.0 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5100-S2-24B
- Zoro # G0698477
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/2"-11-1/2 |
Coupler Body Size | 1-1/2" |
Thread Size | 1-1/2"-11-1/2 |
Overall Length | 4 1/8 in |
Length | 4-1/8" |
Coupling Size | 1 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5100 Series, Brass, Coupling Size 1 1/2 in, Female, Max. Working Pressure @ 70 F 2,500 psi, Max. Flow Rate 416.4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Pipe Thread Ftg 45 Angle Grease Fittings Card Of (10), 1/8" (LIN5290)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR8447C)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- DAYTON B60 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (3X639)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1S11)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-20 Thread Size (FD90-1044-05-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5601-4-4S)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- PIERCE Remote, Three Prong (375235)
- Eaton Aeroquip Hydraulic Quick Couplers