Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 5100-S5-8B
Zoro # G0698924
Free Shipping & Returns
$132.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type 6100
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 1/2"
- Coupler Flow Rate 7.2 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5100-S5-8B
- Zoro # G0698924
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 1/2" |
Thread Size | 3/8"-18 |
Overall Length | 2 13/32 in |
Length | 2-13/32" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5100 Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 27.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RAW EDGE COGGED V-BELTS (AX49)
- SPEEDAIRE Hose End, For ID 1/2 In, 1/2 In NPT, Brass (6X425)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1003-1212)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-11 1/2 Thread Size (FD45-1003-1616)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5608-6-6S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock (SVHN6-6M)
- Eaton Aeroquip Hydraulic Quick Couplers