Shop All Cable Clamps & Clips
Eaton Aeroquip
Hydraulic Hose Support Clamp, 9/16 in.
Mfr # 900729-2
Zoro # G2608247
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-2
- Zoro # G2608247
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 9/16" |
Width | 3/4" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Finish | Trivalent Chromate Zinc |
Material | Vinyl Coated Steel |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Coating Material | Vinyl |
Type | Single Hole |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8" 316SS, PK100 (V221 3/8S2-100)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. (900729-15)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Clamp, Steel, 1 In (900729-23)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- Eaton Aeroquip Cable Clamps & Clips