Shop All Cable Clamps & Clips
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2 in.
Mfr # 900729-13
Zoro # G2608116
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-13
- Zoro # G2608116
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 2" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Finish | Trivalent Chromate Zinc |
Type | Single Hole |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Material | Vinyl Coated Steel |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-3/4 in. (900729-15)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- Eaton Aeroquip Cable Clamps & Clips