Shop All Cable Clamps & Clips
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2-3/4 in.
Mfr # 900729-15
Zoro # G2608061
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-15
- Zoro # G2608061
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 3/4 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 2-3/4" |
Width | 1" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Finish | Trivalent Chromate Zinc |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Material | Vinyl Coated Steel |
Coating Material | Vinyl |
Type | Single Hole |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 3/4 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 8 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x8)
- Eaton Aeroquip Cable Clamps & Clips