Shop All Cable Clamps & Clips
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1/4 in.
Mfr # 900729-18
Zoro # G2608280
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-18
- Zoro # G2608280
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Width | 3/4" |
Clamping Dia. | 1/4" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Material | Vinyl Coated Steel |
Coating Material | Vinyl |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277-B7-K)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/6 in. (900729-8)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- Eaton Aeroquip Cable Clamps & Clips