Shop All Cable Clamps & Clips
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1-13/16in.
Mfr # 900729-28
Zoro # G2608125
product price: $4.67
/ea
$4.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1 13/16 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1 in
- Clamp Color Black
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-28
- Zoro # G2608125
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1 13/16 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Width | 1" |
Clamping Dia. | 1-13/16" |
Details
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Color | Black |
Type | Single Hole |
Material | Vinyl Coated Steel |
Thickness | 0.048" |
Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Temp. Range (F) | -25 to +160 |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1 13/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2 in. (900729-13)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- NEWPORT FASTENERS 1/8x.140x.329 Standard Nylon Cable Clamps/Clamping Dia.: 1/8"/Hole Size: .140"/Contact.329" , 2500PK (517951)
- Eaton Aeroquip Cable Clamps & Clips