Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose FittingMale NPT1 in, -12
Mfr # 1BA12MP16
Zoro # G2612961
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA12MP16
- Zoro # G2612961
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.02 |
Hose Dash Size | 16 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1" |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Zinc, Trivalent Chromate |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J523 |
Thread Angle (Deg.) | 60 |
Fitting Type | Male NPT |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J523
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- DODGE 2517 X 1 1/2 Keyway Taper Locking Bushing (2517X1-1/2 KWY3/8X3/16)
- DAYTON DC Gearmotor, 46 rpm, 90V, TENV (1LPK6)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 3.48L (1AA12FRC12)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- BRENNAN INDUSTRIES 06MJ-02MP 45 Deg Elbow Forged, 2PK (2503-06-02-FG)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 5/8" M (6801-08-10-NWO-FG)
- MIDLAND METAL 34 X 34 45 MIP ELB (55011212)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- Eaton Aeroquip Hydraulic Hoses & Fittings