Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 4772-4B
Zoro # G3100356
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 4772-4B
- Zoro # G3100356
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.85 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.85 mm |
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Overall Length 1.85 mm, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM803149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM803149 (HM803149)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 5/8 In (SPC-12-10-F)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S25DS16)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA6FR5)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- GATES Hydraulic Coupling-Megacrimp, G25121-0404 (G25121-0404)
- Eaton Aeroquip Hydraulic Hose Fittings