Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1-1/4
Mfr # 1BA20MP20
Zoro # G6954281
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1-1/4"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA20MP20
- Zoro # G6954281
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Hydraulic Fitting Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 3.52 |
Hose Dash Size | 20 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1-1/4" |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Standards | SAE/JIC |
Fitting Type | Straight |
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Steel, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P56-8MGT-12 (P56-8MGT-12)
- TOMPKINS Hydraulic Fitting-Steel04MP-06FP EXPANDER (5405-04-06)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- BRENNAN INDUSTRIES 04FP-04MJ Blkhd Straight With Lock Nut, 2PK (2705-LN-04-04)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12FL12)
- BRENNAN INDUSTRIES 08MORB-08FJS Straight, 2PK (6402-08-08-O)
- HYDAC TESTPOINT 1/4 NPTF MC/NBR (TESTPOINT 1620 1/4 NPTF MC/NBR)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- Eaton Aeroquip Hydraulic Hose Fittings