Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1-1/4
Mfr # 1AA20FJ20
Zoro # G7127626
Free Shipping & Returns
$79.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA20FJ20
- Zoro # G7127626
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Fitting Size | 1-5/8 in x 1-1/4 in |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 3.61 |
Hose Dash Size | 20 |
Hose Fitting A Size | 1 5/8 in |
Thread Size | 1-5/8"-12 |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/8 in, Hose Fitting B Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- ARO Valve, E Series, E212HP (E212HP)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4739-6B)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1-11 1/2 NPT (412-16-16s)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4738-8-8B)
- TOMPKINS Hydraulic Fitting-Stainless02MP-02FP-02FP TEE-SS (SS-5602-02-02-02-FG)
- Eaton Aeroquip Hydraulic Hose Fittings