Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45 Degree, 1-1/4
Mfr # 1BA20FJA20
Zoro # G6484466
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1-1/4"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA20FJA20
- Zoro # G6484466
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Hydraulic Fitting Thread Size | 1-5/8"-12 |
Length (In.) | 4.44 |
Hose Dash Size | 20 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1-1/4" |
Hydraulic Fitting Thread Type | Female JIC Swivel |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Thread Angle (Deg.) | 37 |
Standards | SAE/JIC |
Fitting Type | 45 Degrees Elbow |
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series GH493, Fitting Shape 45 Degrees Elbow, Fitting Material Steel, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Valved, 1 Way, Mold Srs, 3/8" x 1/2" (FS308V)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- GATES O-Ring For Flange Fitting, G60898-0032 (G60898-0032)
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-10-10)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" O-Ring Bo (6408-H06-O)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-04FJX-04MJ TEE-SS (SS-6602-04-04-04-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings