Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 5/16, 25 Ft
Mfr # 2807-6-25
Zoro # G6680161
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,500 psi
- Hose Inside Dia. 5/16 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-6-25
- Zoro # G6680161
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 25 ft |
Hose Inside Dia. (In.) | 5/16 |
Dash Size | 6 |
Min. Bend Radius (In.) | 4 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | .43 |
Hose Outside Dia. | 7/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 7/16 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Series 2807, Max. Working Pressure @ 70 F 2,500 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU23)
- LOCTITE Anti-Seize, Heavy Duty, 45 lb, Pail LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234351)
- DRILLCO Heavy Duty Drilling And Tapping Fluid, 1 Gal Bottle, Wintergreen, Liquid, Amber (TDF-128)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- EATON AEROQUIP Hydraulic Hose, 1/4,250 (GH781-4R250)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- SUNSONG Brake Hydraulic Hose - Rear Center, 2201175 (2201175)
- Eaton Aeroquip Hydraulic Bulk Hoses