Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 1/2, 25 Ft
Mfr # 2807-10-25
Zoro # G7523607
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,500 psi
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-10-25
- Zoro # G7523607
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Min. Bend Radius (In.) | 6.5 |
Hose Outside Dia. (In.) | .63 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 25 |
Dash Size | 10 |
Hose Outside Dia. | 5/8 in |
Description
Teflon Hose and Tubing, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Series 2807, Max. Working Pressure @ 70 F 1,500 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8981MPG, Return Line, 10 micron, Outside-In (MF0064476)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- EATON AEROQUIP Hydraulic Hose, 3/8,250 (GH781-6R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 25 Ft, 1750 PSI (FC300-10-25)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- EATON AEROQUIP Hydraulic Hose, 3/8,250 (GH793-6R250)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5300 psi (H28006-50)
- Eaton Aeroquip Hydraulic Hoses & Fittings