Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 1-1/4, 50Ft
Mfr # GH781-20X50
Zoro # G6473932
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,500 psi
- Hose Inside Dia. 1 1/4 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-20X50
- Zoro # G6473932
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 50 ft |
Hose Outside Dia. (In.) | 1.65 |
Min. Bend Radius (In.) | 8.25 |
Dash Size | 20 |
Hose Inside Dia. (In.) | 1-1/4 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 1 47/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 47/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 2,500 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- CHICAGO PNEUMATIC Screw, 8940158407 (8940158407)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH493-12)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (487TC-12-BX)
- Eaton Aeroquip Hydraulic Hoses & Fittings