Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 3/4,250
Mfr # GH781-12R250
Zoro # G6221257
product price: $2,309.99
/ea
Free Shipping & Returns
$2,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,500 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-12R250
- Zoro # G6221257
- Country of Origin Turkey
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 3/4 |
Min. Bend Radius (In.) | 4.75 |
Hose Outside Dia. (In.) | 1.10 |
Dash Size | 12 |
Hose Length (Ft.) | 250,Multiple Lengths |
Hose Outside Dia. | 1 1/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 3,500 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- SKF Radial Ball Bearing, Ball, 6mm Bore Dia (626-2Z)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- EATON AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- Eaton Aeroquip Hydraulic Bulk Hoses