Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 3/16" I.D., 50 ft. L, Black
Mfr # 3130-03-50
Zoro # G9908151
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 3/16 in
- Hose Length 50 ft
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
Product Information
- Brand Eaton Aeroquip
- MFR # 3130-03-50
- Zoro # G9908151
- Country of Origin Mexico
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Min. Bend Radius (In.) | 3/4 |
Hose Inside Dia. (In.) | 3/16 |
Dash Size | 20 |
Hose Outside Dia. (In.) | 7/16 |
Hose Outside Dia. | 1 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 1 3/4 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material Polyurethane, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Hose Color Black, Series 3130 Medium Pressure Hose, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE 100R7, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X050)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/8-PK5)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH493-16)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- Eaton Aeroquip Hydraulic Bulk Hoses