Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 1/2,250
Mfr # GH781-8R250
Zoro # G7495433
product price: $2,492.99
/ea
Free Shipping & Returns
$2,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,500 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-8R250
- Zoro # G7495433
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 250,Multiple Lengths |
Hose Outside Dia. (In.) | .81 |
Dash Size | 8 |
Min. Bend Radius (In.) | 3.5 |
Hose Outside Dia. | 27/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 27/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 4,500 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-43)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H90204005BNV, Pressure Line, 5 micron, Outside-In (MF0058392)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH781-8X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- EATON AEROQUIP Hydraulic Hose, 50 ft. L, 3400 psi (GH681-6-50)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- EATON AEROQUIP Hydraulic Hose, 1/4,250 (GH781-4R250)
- Eaton Aeroquip Hydraulic Hoses & Fittings