Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydr Hose Fitting, Straight, 3/4in Hose, Length (In.): 2.91
Mfr # 1BA16FJ12
Zoro # G6977966
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16FJ12
- Zoro # G6977966
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.91 |
Hose Dash Size | 12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 3/4" |
Hydraulic Fitting Thread Type | Female JIC |
Finish | Trivalent Chromium Zinc |
Fitting Material | Carbon Steel |
Standards | SAE,DIN |
Thread Angle (Deg.) | 37 |
Shop By | Closeouts |
Fitting Type | Straight |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Carbon Steel, SAE,DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E563)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- SKF SKF-6203NR, Single Row Ball Brgs, 6203NR (6203NR)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (20Z-620)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP-08FP TEE (5602-08-08-08)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- GATES GlobalSpiral Couplings (16GS-16FFORX90S)
- GATES MegaCrimp Couplings (6G-6FFORX90L)
- Eaton Aeroquip Hydraulic Hose Fittings