Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydr Hose Fitting, Straight, 3/4in Hose
Mfr # 1BA16MJ12
Zoro # G7056786
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16MJ12
- Zoro # G7056786
- UPC # 094726956420
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 2.75 |
Hose Dash Size | 12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 3/4" |
Hydraulic Fitting Thread Type | Male JIC |
Finish | Trivalent Chromium Zinc |
Fitting Material | Carbon Steel |
Standards | SAE,DIN |
Thread Angle (Deg.) | 37 |
Fitting Type | Straight |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Carbon Steel, SAE,DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- A & I PRODUCTS Metric V-Belt (10 X 1287) 21.5" x3.5" x0.5" (A-SPZ1287)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- BRENNAN INDUSTRIES 04MJ-04MJ Straight Large Hex, 2PK (2403-LH-04-04)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- BRENNAN INDUSTRIES 08MAORB-08MORB Straight, 2PK (3474-08-08-NWO)
- PARKER Hose Fitting, Male NPT, Straight, Hose 5/8 (10143-8-10)
- BRENNAN INDUSTRIES 08MORB-08FJS Straight, 2PK (6402-08-08-O)
- WEATHERHEAD Hydraulic Hose Fitting, Screwable, PK5 (06908E-608)
- Eaton Aeroquip Hydraulic Hoses & Fittings