Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Sleeve, 7/8 In
Mfr # 900568-16B
Zoro # G3037426
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Dash Size 16
- For Hose I.D. 7/8 in
- Length 0.75 in
- Finish Plain
Product Information
- Brand Eaton Aeroquip
- MFR # 900568-16B
- Zoro # G3037426
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 16 |
Length | 0.75 in |
Length (In.) | .75 |
Compatible Tube Outer Diameter | 7/8 in |
Overall Length | 3/4 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
For Hose I.D. | 7/8 in |
Finish | Plain |
Fitting Material | Brass |
Specific Fitting Shape | Sleeve |
Compatible Fitting Connection Type | Compression |
Type | Compression Sleeve |
Description
Compression Sleeve, Fitting Material Brass, Overall Length 3/4 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 7/8 in, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.9 inch OD (35V1090SF)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- CLIMAX METAL PRODUCTS 22mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-22)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- AEROQUIP Hydraulic Hose Fitting (411-32S)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 1/2-20 JIC (190296-5S)
- EATON AEROQUIP Hydraulic Hose, 45 deg. Elbow Fitting (FJ3243-0404S)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -8, 2.65L (1AA8FJ10)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- Eaton Aeroquip Hydraulic Hose Fittings