Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric Heavy, 90, 3/8, M22X1.5
Mfr # 1A10DSB6
Zoro # G6441741
product price: $44.44
/ea
$44.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1A10DSB6
- Zoro # G6441741
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M22-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M22-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting A Size | M22-1.5 |
Hose Fitting B Size | 3/8 in |
Thread Size | M22-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M22-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/8-18 NPT (1AA6PS8)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -10, 2.81L (1AA10FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA8MP10)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- WEATHERHEAD Connector 3/8Inx3/8In 45 Deg, 0048X6X6 (48X6X6)
- Eaton Aeroquip Hydraulic Hose Fittings