Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5
Mfr # 1A8DSB6
Zoro # G6474903
product price: $41.67
/ea
$41.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8DSB6
- Zoro # G6474903
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M20-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M20-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | M20-1.5 |
Hose Fitting A Size | M20-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M20-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M20-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces METSO 60015591, Return Line, 25 micron, Outside-In (MF0430500)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- EATON LEVER OPERATED 5000PSI HYDRAULIC DIRECTIONAL CONTROL VALVE (DG17V-3-6C-60)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 3/4-16 JIC (1AA8FJB6)
- EATON AEROQUIP Hose Adapter, 0.90 in. L (FC3596-08S)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 9/16-18 ORS (1AA4FRA4)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- Eaton Aeroquip Hydraulic Hose Fittings