Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Fem ORS 90 Deg L, 1 in, -16
Mfr # 1BA16FRC16
Zoro # G2612508
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16FRC16
- Zoro # G2612508
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Hydraulic Fitting Thread Size | 1-7/16"-12 |
Length (In.) | 4.22 |
Hose Dash Size | 16 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1" |
Hydraulic Fitting Thread Type | Female ORS |
Finish | Zinc, Trivalent Chromate |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J569 |
Fitting Type | Female ORS 90 Degrees |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape 90 Degrees Elbow, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J569
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- DODGE B71 BELT DRIVE COMPONENTS (107688)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 2NSE9 C3)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- GATES G60520-0604, Female JIC 37 Flare Swivel to Male Pipe NPTF (SAE to SAE) (G60520-0604)
- FOSTER SS303 Socket, 1/2"x1/2" FPT (H4S/S)
- GATES MegaCrimp Couplings (8G-10FJX90S)
- GATES MegaCrimp Couplings (16G-16MPX)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2404-06-08)
- BRENNAN INDUSTRIES 05MJ-05FJS 90 Deg Elbow Forged, 2PK (6500-05-05-FG)
- Eaton Aeroquip Hydraulic Hose Fittings