Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Fem ORS 45 Deg, 1-1/4 in, -20
Mfr # 1BA20FRA20
Zoro # G2612587
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -20
- Hydraulic Hose I.D. 1-1/4"
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA20FRA20
- Zoro # G2612587
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -20 |
Hydraulic Fitting Thread Size | 1-11/16"-12 |
Length (In.) | 5.1 |
Hose Dash Size | 20 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1-1/4" |
Hydraulic Fitting Thread Type | Female ORS |
Finish | Zinc, Trivalent Chromate |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J561 |
Fitting Type | Female ORS 45 Degrees |
Description
Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series GH493, Fitting Shape 45 Degrees Elbow, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J561
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- EATON AEROQUIP Hydraulic HoseFitting, Male NPT, 3/4in, -16 (1BA16MP12)
- WEATHERHEAD Fitting C5365X6 3/8 Jic 37 Deg (C5365X6)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- GATES MegaCrimp Couplings (4G-4FFORX)
- Eaton Aeroquip Hydraulic Hoses & Fittings