Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, Metric, 45, 3/8, M20X1.5
Mfr # 1A8DSA6
Zoro # G6733176
$48.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8DSA6
- Zoro # G6733176
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M20-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M20-1.5 |
Length (In.) | 1.75 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | M20-1.5 |
Hose Fitting A Size | M20-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M20-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M20-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER 22R623C-5C14 Two Stage Fuel Unit (22R623C-5C)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4738-2-4B)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8 (1A6BFB6)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP-12FP TEE (2611-12-12-12)
- Eaton Aeroquip Hydraulic Hose Fittings