Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, 1/4 In Hose
Mfr # 1AA4MFA4
Zoro # G6631755
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4MFA4
- Zoro # G6631755
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-24 |
Length (In.) | 2.39 |
Hose Dash Size | 4 |
Hose Fitting A Size | 7/16 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 7/16"-24 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 7/16 In.-24, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 1/4 in X 1/2 in X 6 in, Grade F, Commstone, Pencil Type (COMMXLS805F)
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- EATON AEROQUIP Flange Fitting, Crimp, 1" Hose, 1"Flange (1A16FLB16)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FRA10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 2 (1AA32FJ32)
- ALEMITE Coupler, Flush Type, 1/8-27NPTF (F) (AZ737)
- Eaton Aeroquip Hydraulic Hose Fittings