Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, 7/8-14 in. SAE Female Flare
Mfr # 63-190990-10
Zoro # G1948506
product price: $36.70
/ea
$36.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 2807; FC465; S-TW
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 63-190990-10
- Zoro # G1948506
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.22 |
Hose Dash Size | 10 |
Overall Length | 2.22 mm |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 7/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 1/2 in, 1,500 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare, Brass, Trivalent Chromate Zinc, Overall Length 2.22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (RD532GCCGAA5A4B1)
- GATES PowerGrip Timing Belts, 180XL037 (180XL037)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- DIXON Wilkerson High Flow Regulator, Gauge, 2" (R40-0CRHG)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Hydraulic Hose Fitting, Ml NPT, 3/8in Hose (1AA4MP6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- BRENNAN INDUSTRIES 04MORB-04MP Straight, 5PK (6401-04-04-O)
- Eaton Aeroquip Hydraulic Hose Fittings