Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose, Crimp Fitting, 1/2 in, -8, 2.63L
Mfr # 1AA8FS8
Zoro # G2607468
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FS8
- Zoro # G2607468
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.63 |
Hose Dash Size | 8 |
Hose Fitting A Size | 3/4 in |
Thread Size | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type SAE, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-35-P-A (DSNU-25-35-P-A)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.3 inch OD (35V1030SF)
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. (VP350X050)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-1212S)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8MJ6)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S24FLB24)
- GATES Hydraulic Adapter-Sae To Sae, G60140-1616 (G60140-1616)
- Eaton Aeroquip Hydraulic Hose Fittings