Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, hyd, 1/2 ID x 60 In, 7/8 JIC
Mfr # R2-8-10-60F
Zoro # G1489652
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Fitting Size 7/8 in x 7/8 in
- Fitting Type FJIC x FJIC
Product Information
- Brand Eaton Aeroquip
- MFR # R2-8-10-60F
- Zoro # G1489652
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Fitting Size | 7/8 in x 7/8 in |
Hose Inside Dia. (In.) | 1/2" |
Min. Bend Radius (In.) | 3.50 |
JIC Size | 7/8-14 |
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.79 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 7/8 in |
Hose Outside Dia. | 13/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 5 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22213 CC W33, Spherical Roller Bearings (22213 CC W33)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- FESTO Compact Cylinder ADVU-25-15-P-A (ADVU-25-15-P-A)
- TOMPKINS Hydraulic Fitting-Flange16FL C62 SPLIT FLG HALF (SFX-16)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/2" MFF x 3/8" MFF - 3250 psi (XCP3-06,08MFF-06MFF,72 IN OAL)
- Eaton Aeroquip Hydraulic Hose Assemblies