Shop All Hydraulic Hose Assemblies
Eaton Aeroquip
Hose Assembly, 3/4 ID x 24 In, 1 1/16 JIC
Mfr # R2-12-24F
Zoro # G0646667
original price:
$53.63
10% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,125 psi
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Fitting Size 1-1/16 in x 1-1/16 in
- Fitting Type FJIC x FJIC
Product Information
- Brand Eaton Aeroquip
- MFR # R2-12-24F
- Zoro # G0646667
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Fitting Size | 1-1/16 in x 1-1/16 in |
Min. Bend Radius (In.) | 4.75 |
JIC Size | 1-1/16-12 |
Dash Size | 12 |
Hose Inside Dia. (In.) | 3/4" |
Hose Outside Dia. (In.) | 1.08 |
Hose Fitting B Size | 1 1/16 in |
Hose Fitting A Size | 1 1/16 in |
Hose Outside Dia. | 1 1/16 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 24 in, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series EC215, Max. Working Pressure @ 70 F 3,125 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards SAE J517C 100R2, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L070, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L070-5-8)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 15 In, 3/8 NPT (3/8 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC (R2-16-36F)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 24 In, 1/2 NPT (1/2 FC410 24)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT (3/8 FC410 96)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FFX x 3/8" FFX - 4060 psi (XCP4-06,06FFX-06FFX,12 IN OAL)
- Eaton Aeroquip Hydraulic Hoses & Fittings