Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", ORS, 1/2", ORB
Mfr # FF2130T0808S
Zoro # G4608902
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF2130T0808S
- Zoro # G4608902
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.32 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 13/16"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 7.6A, 90VDC (098032.00)
- BOSTON GEAR Rack, Steel, 20 Pitch (L509-6)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2023-20-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-7/8-12, Strt (2215-24-20s)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Cap (FF9863-20S)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings