Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1/2", NPTF, 1/2", NPTF
Mfr # 259-2083-8-8
Zoro # G4606470
$29.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 259-2083-8-8
- Zoro # G4606470
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.89 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material 316 Stainless Steel x 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- MTM HYDRO MTM Hydro 30.0055 Kobrajet 3/8" x 100' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0055)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Tee (2033-16-16S)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs