Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1", ORB, 1", NPTF
Mfr # FF1796-1616S
Zoro # G4609331
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type NPTF x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1796-1616S
- Zoro # G4609331
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.06 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in (MF0585769)
- MAIN FILTER Hydraulic Filter, replaces WIX D44C10DV, Pressure Line, 10 micron, Outside-In (MF0060395)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In (2041-5-5S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.9In (2043-16-16S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs