Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Adapter, 0.90 in. L
Mfr # FC3596-08S
Zoro # G2383477
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Dash Size 8
- For Hose I.D. 13/32 in
- Length 0.9 in
- Finish Dura Kote(TM)
Product Information
- Brand Eaton Aeroquip
- MFR # FC3596-08S
- Zoro # G2383477
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 8 |
Length | 0.9 in |
Length (In.) | 0.90 |
Overall Length | 29/32 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
For Hose I.D. | 13/32 in |
Finish | Dura Kote(TM) |
Fitting Material | Carbon Steel |
Finish/Coating | Dura Kote(TM) |
Specific Fitting Shape | Sleeve |
Sub-Category | Crimpable |
Type | PTFE Crimp |
Description
Compression Sleeve, Finish/Coating Dura Kote(TM), Fitting Material Carbon Steel, Overall Length 29/32 in, Specific Fitting Shape Sleeve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore (UCFL213-40)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth (50BS13H X 1 1/8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 13/16-16 ORS (1AA8FRB8)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 3/8, M20X1.5 (1A8DSB6)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.87L (1AA8FRC8)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (1AA5FJA4)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- UNIVERSAL HYDRAULIC HOSE 3/8""X144"" (98398262)
- Eaton Aeroquip Hydraulic Hose Fittings