Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 5/16 In Hose, 3/4-16 JIC
Mfr # 4411-8-6s
Zoro # G1773572
original price:
$28.37
8% off
new price: $25.87
/ea
$25.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -8
- Hydraulic Hose I.D. 5/16 in
Product Information
- Brand Eaton Aeroquip
- MFR # 4411-8-6s
- Zoro # G1773572
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.42 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 2.42 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- BESTORQ H Timing Belts (490H150)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16PS16)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- EATON AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M30X2 (1A20DL12)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- Eaton Aeroquip Hydraulic Hoses & Fittings