Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/8 In Hose, 1/2-14 NPT
Mfr # 1AA8PS6
Zoro # G1204156
original price:
$27.09
9% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8PS6
- Zoro # G1204156
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.85 |
Hose Dash Size | 6 |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Piloted Flange, FC-SCM-208 (126179 FC SCM 208)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- HERITAGE Adapter, 1/4"28 SAE-LTx1/8"27 NPTF, 45 deg (H310912)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1.67" L (4741-6B)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5) COUPLING NUT (MC6000-L10)
- Eaton Aeroquip Hydraulic Hoses & Fittings