Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/4 In Hose, 3/4-14 NPT
Mfr # 1AA12PS12
Zoro # G0736416
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA12PS12
- Zoro # G0736416
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in x 3/4 in |
Hydraulic Fitting Thread Size | 3/4"-14 |
Length (In.) | 3.24 |
Hose Dash Size | 12 |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-323 C-6 TiN Coated Carbide Insert (6020-1323)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- WEG WEG - 00112ET3E145TC-W22, 1 HP, 1200 RPM, TEFC, 143/5TC FRAME, 230/460 VOLTS (00112ET3E145TC-W22)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- EATON AEROQUIP Hydraulic Hose, 45 deg. Elbow Fitting (FJ3243-0404S)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- Eaton Aeroquip Hydraulic Hoses & Fittings