Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/2 In Hose, 3/8-18 NPT
Mfr # 1AA6MP8
Zoro # G1085436
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6MP8
- Zoro # G1085436
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 2.49 |
Hose Dash Size | 8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPCAD)
- DAYTON Motor Run Capacitor, 6 MFD, 370V, Round (6FLP3)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4739-6B)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 13/16-16 ORS (1AA8FRA6)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-1616S)
- BRENNAN INDUSTRIES 08MP-06FJS Straight, 2PK (6505-08-06)
- Eaton Aeroquip Hydraulic Hose Fittings