Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/2 Hose, 1/2-14 In NPT
Mfr # 1AA8PF8
Zoro # G3097446
product price: $40.63
/ea
$40.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8PF8
- Zoro # G3097446
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 3.58 |
Hose Dash Size | 8 |
Thread Size | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Roller Bearing Inner Ring (IR12X16X16)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- FESTO Plastic Tubing PUN-H-8X1, 25-NT (PUN-H-8X1,25-NT)
- GATES Truflex V-Belts, 4L460 (4L460)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 4.37L (1AA16PF16)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M14X1.5 (1A6DL4)
- Eaton Aeroquip Hydraulic Hose Fittings