Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1 In Hose, 1-11 1/2 NPT
Mfr # 1AA16PS16
Zoro # G2618847
product price: $50.31
/ea
$50.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA16PS16
- Zoro # G2618847
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1 in x 1 in |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 3.88 |
Hose Dash Size | 16 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1"-11-1/2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFU-3M)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BESTORQ Banded Belt, 24 in Outside Length, 2.61 in Top Width, 3 Ribs (3/C120)
- A.O. SMITH Century Farm Duty Single Phase Motor, 1/3 HP, 1725 RPM, 115/230V, TENV, J56 Frame (C310)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -4, 2.14L (1AA4FR6)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6MP6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20DS12)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 3/4-16 JIC (1AA8FJB6)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08MOR-08MORFS TEE (FF6804-08-08-08)
- Eaton Aeroquip Hydraulic Hose Fittings