Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Male Metric, Straight, 3/8, M18X1.5
Mfr # 1A10DK6
Zoro # G9729106
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 1A10DK6
- Zoro # G9729106
- UPC # 094721218608
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | M18-1.5 x 3/8 in |
Hydraulic Fitting Thread Size | M18-1.5 |
Length (In.) | 2.38 |
Hose Dash Size | 6 |
Hose Fitting A Size | M18-1.5 |
Hose Fitting B Size | 3/8 in |
Thread Size | M18-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size M18-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M18-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- EATON AEROQUIP Tube Fitting, 3/8" Hose, 3/8"Tube (1AA6MT6)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8MP8)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16FP TEE (2602-16-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings