Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Dust Cap, 5/8", Push On, Vinyl
Mfr # 5657-10
Zoro # G0610776
product price: $6.21
/ea
$6.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 7/8"-14
- Coupler Body Size 5/8"
- Coupler Flow Rate 12.0 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5657-10
- Zoro # G0610776
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 5/8" |
Length | 12" |
Overall Length | 12" |
Fitting Size | 5/8 in |
Description
Hydraulic Quick Connect Dust Cap, For Use With 5600 Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-11)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NATIONAL Small Bore Metric Seals, 33X45X7-R2LS32-S (33X45X7-R2LS32-S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5602-12-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1021-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5608-12-12S)
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- Eaton Aeroquip Hydraulic Hoses & Fittings