Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI
Mfr # GH793-6-50
Zoro # G0698013
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Product Information
- Brand Eaton Aeroquip
- MFR # GH793-6-50
- Zoro # G0698013
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Dash Size | 6 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 3/8 |
Hose Outside Dia. (In.) | 0.75 |
Min. Bend Radius (In.) | 5 |
Hose Outside Dia. | 3/4 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH793, Max. Working Pressure @ 70 F 5,800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- BOSTON GEAR SpurGear, 48DP, 20PA, 48Teeth, Brass (Y4848)
- MILTON Mini Regulator Mounting Bracket (1160)
- EATON AEROQUIP Hydraulic Hose, 3/8,250 (GH793-6R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- Eaton Aeroquip Hydraulic Bulk Hoses