Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Bulk Hose, 1/2 In ID x 25 Ft, 1750 PSI
Mfr # FC300-10-25
Zoro # G3094235
original price:
$629.27
12% off
new price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,750 psi
- Hose Inside Dia. 1/2 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-10-25
- Zoro # G3094235
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 0.93 |
Hose Length (Ft.) | 25 |
Dash Size | 10 |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 5-1/2 |
Hose Outside Dia. | 15/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 15/16 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 1,750 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Refill Kit (35PC05)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD (2AK124x1)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI (GH793-8-50)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 1125 psi (H01706-250R)
- Eaton Aeroquip Hydraulic Hoses & Fittings