Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS, 1-11/16-12, Cap
Mfr # FF9863-20S
Zoro # G2610889
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 1 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 3,600 psi
Product Information
- Brand Eaton Aeroquip
- MFR # FF9863-20S
- Zoro # G2610889
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in |
Thread Size | 1-11/16"-12 |
Fitting Thread Size 1 | 1-11/16"-12 |
Length (In.) | 1.17 |
For Hose Dash Size | -20 |
Overall Length | 1.17mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 3,600 psi |
Hose Adapter Material | Carbon Steel |
Standards | SAE J514, J513, J512, J1926, J1453 |
Fitting Thread Type 1 | Female ORS |
Max. Working Pressure (PSI) | 3600 |
Finish | Trivalent Chromate Zinc |
Reusable | Yes |
For Hose I.D. | 1 1/4 in |
Material | Steel |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Cap, For Hose Dash Size -20, For Hose I.D. 1 1/4 in, Thread Size 1-11/16 In.-12, 3,600 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Kit O-Ring 3/8In Nitrile (433-SEALKIT)
- SMC Valve, Sngl Solend, 5 Port, 2 Pstn, 24VDC, M5 (SY3120-5LOZ-M5)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1-11-1/2, 1-5/16-12 (2028-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (2021-2-4S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Tee (2033-10-10S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 3/4-16, El (500454-8S)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs