Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 7/16-20, 9/16-18, Strt
Mfr # 202702-4-6S
Zoro # G1083266
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-4-6S
- Zoro # G1083266
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.27 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.27 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.27 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 8 ft. Set, 6" Lead (81-0008)
- ENERPAC H9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 78A9 (78A9)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 7/8-14, El (2062-8-10S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- EATON AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- Eaton Aeroquip Hydraulic Hoses & Fittings