Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt
Mfr # FF1852T0404S
Zoro # G1069826
original price:
$3.75
16% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1852T0404S
- Zoro # G1069826
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 1.13 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- COXREELS Swivel EPM/EPDM replacement o-ring kit (499-2-SEALKIT)
- J.W. WINCO GN992-D25-M10 Threaded Tube Insert (992D25M10)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-1/16-12, Strt (2266-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2092-16-16S)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs